Order Entry
Germany
ContactUsLinkComponent
Isopentyl nitrite (mixed isomers ) 97% stabilised
Irritant
Flammable
Isopentyl nitrite (mixed isomers ) 97% stabilised
Certificates
undefined
Irritant
Flammable
Isopentyl nitrite (mixed isomers ) 97% stabilised

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3850 to 1.3880 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • Stabilizer:
    0.2 % Sodium carbonate
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information