Order Entry
Germany
ContactUsLinkComponent
Ouabain octahydrate 96%
Toxic
Health
Ouabain octahydrate 96%
Certificates
undefined
Toxic
Health
Ouabain octahydrate 96%

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    18 % to 22 % (120°C, 2 hrs)
  • Solubility:
    (1 % in water) Clear colorless
  • HPLC:
    ≥95 %
  • Specific optical rotation:
    -30° to -33° (20°C, 589 nm) (c=1, H2O) (on anhydrous substance)

Specification Test Results

Related Information

Frequently Bought Together