Order Entry
Germany
Orders LinkContactUsLinkComponent
Racks for test tubes

Racks for test tubes

Red, 230×65×60 mm
Catalog # SEMA5291
Supplier:   SEMADENI
Racks for test tubes
Catalog # SEMA5291
Supplier:  SEMADENI
Racks for test tubes

Red, 230×65×60 mm

Price
12,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Test tube racks made of PP usable on both sides with individual frames connected together with or without optional carrying handle. 60 compartments for microtubes from 0,2 to 0,5 ml, 80 compartments for reaction tubes of Ø 10 to 12 mm and cryotubes or microtubes 1,5 to 2 ml.

  • Stackable
  • Good chemical resistance
  • Autoclavable up to 121 °C
  • Openings are numbered
Specifications
  • Colour:
    Red
  • W×D×H:
    230×65×60 mm