UV crosslinker, AH
BOEI234100-2
:
- Model:234100-2
- Pk:1
- Wavelength:254 nm Crosslinker/306 nm and 368 nm bulbs
- Description:UV crosslinker, 230 V, EU plug
- Model:234100-2
- Ext. W×D×H:384×355×260.35 mm
- Int. W×D×H:-
- Weight:14 kg
Whether crosslinking DNA or RNA, conducting Northern, Southern dot or slot blot analysis or UV curing, the UV Crosslinker AH provides a safe, time-efficient solution with a controlled amount of ultraviolet radiation. The UV Crosslinker AH incorporates an adjustable height feature which gives true-to-life readings by keeping samples on the base of the chamber, at the same distance from the bulbs as the fixed UV sensor. Instead of building up samples to get them closer to the bulbs, it is possible simply to adjust the bulbs to get them closer to the sample. The microprocessor detects the exact energy of the bulbs and compensates accordingly.
- Calibrated for 254 nm shortwave, 306 nm and 368 nm bulbs
- Two modes of operation – Energy or Time
- Energy efficient electronic ballasts
- Open door safety mechanism
- Large UV protective window
- Small footprint