Desiccator cabinets, Secador®, SP Bel-Art
Catalog # BELAF420700000
Supplier: Bel-Art Products, a Part of SP
Specifications
- W×D×H ext.:213×414×373 mm
- Description:Dessicator, built-in suitcase style carrying handle
- Pk:1
- Shelves:2
Specifications
About this item
Durastar® co-polyester Secador® desiccator cabinet with a built-in suitcase style carrying handle ensures dry storage of moisture and UV sensitive products. The large door with seals maximises access to the interior space, it has tab latches and security loops for a padlock or tamper-evident seals; opens top to bottom.
- Clear panels block 99% of UV light and are resistant to staining, crazing and chemical attack
- Includes built-in suitcase style carrying handle with easy-to-view dial hygrometer located on pull down ‘oven style’ door
- Perforated shelves facilitate circulation of dry air; space for desiccant under bottom shelf
- Can be used with desiccant cartridges
Delivery: Supplied with two removable shelves.