Ion selective electrode, half-cell, fluoride, sensION+ 9655
HACHLZW9655970002
: Hach
- Concentration:0,02 - 20000 mg/l F-
- Connection:BNC, fixed 1 m cable
- Ø×L:12×120 mm
- Type:sensION+ 9655
- Description:Ion selective electrode, half cell, fluoride, sensION+ 9655, solid-state crystal membrane
- Material:Epoxy
- Electrolyte:Fluoride
- Pk:1
- Temp.:0...50 °C
sensION+ 9655 is a half-cell (reference not integrated) fluoride ion selective electrode with an epoxy body and non-replaceable crystalline membrane selective to fluoride ions in solution.
- Requires virtually no maintenance: Solid-state sensor design allows for dry storage of the ISE without a shelf life or membrane replacement
- Provides fast, stable, and accurate response in a variety of sample types
- Recommended for use with the sensION+ 5044 reference electrode
The 9655 has a fixed 1 meter cable and BNC connector for laboratory use with the Hach sensION+ MM374 Multimeter. The electrode is ideal for measuring fluoride concentrations in drinking water, wastewater and general water quality applications.
: Supplied with basic user manual.