Multibore tubes, round, ceramic
Catalog # 32565.DT
Supplier: Thermo Fisher Scientific
Specifications
- Tubing ext.Ø:1,20 mm
- Tubing int.Ø:0,30 mm
- Length:250 mm
- Seq:07
- Pk:250 mm
Specifications
About this item
Pure Al₂O₃ Aluminium oxide, AL23.
Dense, excellent thermal and electrical resistance properties, corrosion resistant, permeable to microwaves.