Order Entry
Germany
ContactUsLinkComponent
 
Culture tubes, disposable, KIMBLE®
  SCERSP60GM166
Culture tubes, disposable, KIMBLE®
  SCERSP60GM166

 

  • Ø:
    16 mm
  • Capacity:
    23 ml
  • Height:
    150 mm
  • Seq:
    04
  • Pk:
    1.000

 

 

Manufactured from 90 expansion soda-lime glass, KIMAX®.

These premium quality tubes feature sturdy, uniform bottoms and consistent lengths.

 : Glass conforming USP Type III requirements