Order Entry
Germany
Orders LinkContactUsLinkComponent
Hydrometers for condensed milk

Hydrometers for condensed milk

1,040 - 1,080 g/ml, 0,001 g/ml, 280 mm
Catalog # SCNL3302383
Supplier:   Ludwig Schneider
Hydrometers for condensed milk
Catalog # SCNL3302383
Supplier:  Ludwig Schneider
Hydrometers for condensed milk
Hydrometers for condensed milk

1,040 - 1,080 g/ml, 0,001 g/ml, 280 mm

Price
21,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These hydrometers are used for official testing, especially on condensed milk.

  • Bulb with protective tubing
  • With (or without) thermometer
  • Calibrated temperature of 20 °C
Specifications
  • Length:
    280 mm
  • Seq:
    03
  • Division:
    0,001 g/ml
  • Range:
    1,040 - 1,080 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.