ESD glove liners, A199
Supplier: Portwest
Certificates
About this item
These gloves have a 13 g nylon and carbon fibre shell which diverts static electricity. They feature a durable PU coating on the palm.
- Palm dipped to increase dexterity and ventilation
- 100% breathable seamless liner
- 13 gauge liner for a perfect fit
- Anti-static: Suitable for use in ESD environments
Ideal for use in electronics assembly, testing and precision work.
Certifications: EN 388:2016 (3121X), EN 16350:2014 Pass Level R < 1.0 x 108 Ω; IEC 61340-5-1 (PASS)
Specifications
- Catalog No:
- PRTWA199GRRXXL
- PRTWA199GRRXL
- PRTWA199GRRL
- PRTWA199GRRM
- PRTWA199GRRS
- PRTWA199GRRXS
- Model:
- A199
- A199
- A199
- A199
- A199
- A199
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon/carbon fibres
- Nylon/carbon fibres
- Nylon/carbon fibres
- Nylon/carbon fibres
- Nylon/carbon fibres
- Nylon/carbon fibres
- Finish:
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Palm coated
- Gauge:
- 13
- 13
- 13
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (3121X), EN 16350:2014 Pass Level R < 1.0 x 108 Ω
- EN 388:2016 (3121X), EN 16350:2014 Pass Level R < 1.0 x 108 Ω
- EN 388:2016 (3121X), EN 16350:2014 Pass Level R < 1.0 x 108 Ω
- EN 388:2016 (3121X), EN 16350:2014 Pass Level R < 1.0 x 108 Ω
- EN 388:2016 (3121X), EN 16350:2014 Pass Level R < 1.0 x 108 Ω
- EN 388:2016 (3121X), EN 16350:2014 Pass Level R < 1.0 x 108 Ω
- Anti-static:
- +
- +
- +
- +
- +
- +