Cleaning swab
Catalog # KOEH2-1017
Supplier: KOEHLER TECHNISCHE PRODUKTEN
Specifications
- Handle width:2,5 mm
- Head length:4 - 5,5 mm
- Description:Cleaning swabs
- Length:150 mm
- Head shape:Round
- Shaft/head:PP/cotton
- Pk:100
Specifications
About this item
These cotton swabs are designed for cleaning hardly accessible areas on optical devices and smears in bacteriology.