Order Entry
Germany
ContactUsLinkComponent
Hydrophobic interaction chromatography columns, HiPrep™ Phenyl HP 16/10
Hydrophobic interaction chromatography columns, HiPrep™ Phenyl HP 16/10
Catalog # 29-0181-84
Supplier:  Cytiva
undefined
Hydrophobic interaction chromatography columns, HiPrep™ Phenyl HP 16/10
Catalog # 29-0181-84
Supplier:  Cytiva

Specifications

  • Flow rate:
    1 - 5 ml/min
  • Particle Size:
    34 µm
  • Max. pressure:
    3 bar
  • Capacity:
    20 ml
  • Description:
    HiPrep™ Phenyl HP 16/10
  • Seq:
    01
  • pH range:
    3 - 13
  • Storage:
    4 to 30 °C, 20% Ethanol, 0,2 M Sodium Acetate
  • Column hardware:
    PP
  • Bed dimensions:
    16×100 mm
  • Flow velocity:
    <150 cm/h
  • Pk:
    1

Specifications

About this item

HiPrep 16/10 Phenyl HP is a prepacked column designed for preparative hydrophobic interaction chromatography (HIC) with good resolution.

  • Aromatic HIC resin for intermediate purification and polishing
  • Selectivity similar to Phenyl Sepharose 6 Fast Flow (Low Sub) but higher resolution due to the smaller 34 µm bead size
  • Provides fast, easy high-capacity separations in a convenient format

Phenyl Sepharose HP chromatography resin is based on a matrix of highly cross-linked agarose beads, which have been derivatized with phenyl groups. These are attached to the agarose matrix via uncharged, chemically stable ether linkages. The result is a truly hydrophobic resin with no ionic properties.

Phenyl Sepharose HP chromatography resin is based on a matrix of highly cross-linked agarose beads, which have been derivatized with phenyl groups. These are attached to the agarose matrix via uncharged, chemically stable ether linkages. The result is a truly hydrophobic resin with no ionic properties.