Order Entry
Germany
ContactUsLinkComponent
Safety knife, SECUPRO 625
Safety knife, SECUPRO 625
Catalog # 223-0111
Supplier:  MARTOR ARGENTAX
undefined
Safety knife, SECUPRO 625
Catalog # 223-0111
Supplier:  MARTOR ARGENTAX

Specifications

  • Total length:
    154 mm
  • Blade:
    55,5×19×0,63 mm
  • Pk:
    1

Specifications

About this item

Trapezoid blade, aluminium handle.

  • Long, easy-action lever with a rounded handle and soft grip on the back of the knife
  • The long blade is ideal for up to three layers of cardboard, rolled goods, rubber and much more
  • The blade can easy be replaced by removing it from the front: Simply lift the blade change button and move the lever
  • The lever can be locked to prevent accidental triggering of the blade
  • With fully automatic blade retraction: After cutting, the blade retracts automatically into the housing, even if the user holds down the blade slider with their thumb

This ergonomic squeeze-grip knife is a high-end tool with an aluminium handle, an easy-action lever to trigger the blade, a particularly large depth of cut and fully automatic blade retraction. Ideal for cutting cardboard, plastic, rubber, leather, PVC, carpets, textiles and adhesive tape.

Certifications: GS tested