Dual stage gas regulators
Supplier: Restek
Certificates
About this item
These regulators are the standard for ultra high purity and corrosion resistant pressure regulation. They are more easily purged of atmospheric components compared to brass gas regulators. Stainless steel is especially useful in atmospheres of dry corrosive gases such as hydrogen.
- Stable outlet pressure control
- Secondary pressure regulation not needed
Stainless steel body, 316L stainless steel diaphragm valve
Specifications
- Catalog No:
- REST20664
- REST22140
- REST22141
- REST20663
- REST20662
- Max. inlet pressure:
- 206,8 bar
- 206,8 bar
- 206,8 bar
- 206,8 bar
- 206,8 bar
- Outlet pressure:
- 0,00 - 10,34 bar
- 0,00 - 10,34 bar
- 0,00 - 10,34 bar
- 0,00 - 10,34 bar
- 0,00 - 10,34 bar
- Outlet gauge:
- 30", 0 - 14 bar (0 - 200 psi)
- 30", 0 - 14 bar (0 - 200 psi)
- 30", 0 - 14 bar (0 - 200 psi)
- 30", 0 - 14 bar (0 - 200 psi)
- 30", 0 - 14 bar (0 - 200 psi)