Glass fibre filters, without binder
PRATA0258837
- Grade:GF/A
- Size:25 mm
- Pore size:1,2 µm
- Pk:100
Borosilicate glass fibre filters without binder.
- Pure quality in white colour
- For use in very high-temperature (380 °C)
Borosilicate glass fibre filters without binder.