Order Entry
Germany
ContactUsLinkComponent
Medifuge™ Small Centrifuge, Bench
Medifuge™ Small Centrifuge, Bench
Supplier:  Thermo Scientific
Certificates
undefined
Medifuge™ Small Centrifuge, Bench
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • HERA75008801
  • 521-2225
  • Max. capacity - fixed angle rotor:
  • 8×15 ml
  • 8×15 ml
  • Max. capacity - swing-out rotor:
  • 8×10 ml
  • 8×10 ml
  • Max. speed:
  • 4900 min⁻¹
  • 4900 min⁻¹
  • Max. RCF - fixed angle rotor:
  • 3114 ×g
  • 3114 ×g
  • Max. RCF - swing-out rotor:
  • 3490 ×g
  • 3490 ×g
  • Speed increment:
  • 100 min⁻¹
  • 100 min⁻¹
  • Refrigerated:
  • No
  • No
  • Acceleration/braking ramps:
  • 1/3
  • 1/3
  • Acceleration/braking time:
  • 24/37 s (fixed angle)
    24/31 s (swinging bucket)
  • 24/37 s (fixed angle)
    24/31 s (swinging bucket)
  • Control:
  • Microprocessor
  • Microprocessor
  • Programs:
  • 4
  • 4
  • Timer:
  • 1 - 99 min (in increments of 1 min); HOLD
  • 1 - 99 min (in increments of 1 min); HOLD
  • Display:
  • Large, bright LED
  • Large, bright LED
  • Noise level:
  • <56 dB(A) (swinging bucket)
  • <56 dB(A) (swinging bucket)
  • Power supply:
  • 120 V, 60 Hz
  • 230 V, 50/60 Hz
  • Power consumption:
  • 130 W
  • 130 W
  • Dimensions:
  • 240×325×450 mm
  • 240×325×450 mm
  • Weight:
  • 15,5 kg (34,1 lbs.)
  • 15,5 kg (34,1 lbs.)

Specifications