VWR®, Bottles, Narrow Neck, Octagonal, PET, with Screw Caps, for Foodstuffs
Catalog # 391-1552
Supplier: VWR Collection
Specifications
- Closure type:Not assembled
- Version:Non sterile
- Capacity:250 ml
- Seq:02
- W×D×H:64×64×135 mm
- Cap colour:Natural
- Pk:144
Specifications
About this item
PET, clear, with HDPE cap.
- Manufactured from food grade materials in cleanrooms (class 100)
- Packed with separate, natural colour, tamper-evident cap
- Lightweight and robust, excellent leakproof properties
Ideal for food applications. For packaging, storage and transport of liquids or powders. Horizontal storage means optimum use of available space. Graduations: 125 ml (in 25 ml increments), 250, 500 and 1000 ml (in 50 ml increments). Inner neck Ø: 31,7 mm.