Order Entry
Germany
ContactUsLinkComponent
Volumetric infusion pump, Infusomat®
Volumetric infusion pump, Infusomat®
Catalog # 612-5485
Supplier:  B. Braun
undefined
Volumetric infusion pump, Infusomat®
Catalog # 612-5485
Supplier:  B. Braun

Specifications

  • Maximum Flow Rate:
    1200 ml/h
  • Accuracy:
    <±0,5 % mechanical accuracy − ±2 % according to IEC/EN 60601-2-24
  • Min. flow rate:
    0,1 ml/h
  • Description:
    Volumetric pump, Infusomat® Space, with battery pack (lifetime: Min. 10 years under continuous duty conditions)
  • Model:
    Infusomat® Space
  • Display:
    Backlit graphic display
  • Operating temperature:
    +10...40 °C
  • Weight:
    1,4 kg
  • W×D×H:
    214×124×68 mm
  • Battery type:
    4× 1,8 Ah NiMH cells
  • Pk:
    1

Specifications

About this item

The volumetric infusion pump Infusomat® Space is one of the basic building blocks of the Space system, designed for acute care adult and pediatric facilities.

  • Easy-to-learn, intuitive and user friendly: 1 500-entry drug library available, up to 50 care units and15 patient profiles possible
  • Alarms are audible, clearly visible and differentiated using different tones
  • Automatic rate calculation by calculating volume over time
  • Dose rate mode:Automatic calculation of delivery rate based on the entry of drug concentration in conjunction with the desired dose rate (e.g.: mg/kg/min)
  • Piggyback mode offers the possibility to interrupt the current (primary) infusion temporarily in order to administer a piggyback (secondary) infusion
  • Device- and set-based anti-free flow clamp for maximum security against free flow when pump door is opened or infusion line removed
  • Automatic bolus reduction triggered by occlusion alarm
  • Additional upstream pressure sensor detects upstream occlusions (e.g.: closed roller clamp)
  • Data lock on 3 safety levels (parameters and disposables lockable)
  • Clear structured display, excellent readability and LED alarm indicator with clear alarm message in display

The large volume pump allows for flexibility and easy transport within a number of care settings. Thanks to a minimal design and light weight, Space pump can be used to configure customized, tailor-made solutions as individual pumps, small therapy units, or a complex infusion system.

Equipped with an extensive drug library, easy navigation and intuitive interface, this small infusion pump packs state-of-the-art versatility that promotes efficiencies across numerous care settings. B. Braun Space can also be integrated into the data communications network of every advanced hospital operation.

Certifications: DIN EN ISO 9001 and DIN EN ISO 13485
MDD Class IIb acc. to the Directive of the Council of Medical Products 93/42/EC
Classification Defibrillation-protected; typ CF protection class in accordance with IEC/EN 60601-1
Electromagnetic compatibility EMC: IEC EN 60601-1-2: 1993, IEC EN 60601-2-24: 1998