Order Entry
Germany
Orders LinkContactUsLinkComponent
Sterilisation indicators

Sterilisation indicators

102 mm, 19,1 mm
Catalog # 481-0845
Supplier:   3M MEDICAL
Sterilisation indicators
Catalog # 481-0845
Supplier:  3M MEDICAL
Sterilisation indicators

102 mm, 19,1 mm

Price
298,00 €
Log in for availability
1 * 250 ST
Product Details & Documents

These chemical integrators are Class 5 integrating indicators used for pack control as a method for monitoring sterilisation process conditions inside each pack. They can also be used inside a process challenge device (PCD) to release processed items, excluding implants (load control), however they do not replace the use of biological indicators.

  • Consists of a paper wick and steam and temperature sensitive chemical contained in a paper/film and foil laminate envelope
  • Used in all 118 to 136 °C steam sterilisation cycles
Specifications
  • Width:
    19,1 mm
  • Length:
    102 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.