HPLC columns, Allure® aqueous C18 (USP L1)
Supplier: Restek
Certificates
About this item
Highly retentive and selective phase for separating polar analytes, including polar acidic compounds. Compatible with highly aqueous (upto 100%) mobile phases. Highly base deactivated.
Specifications
- Catalog No:
- REST9168562
- REST9168552
- REST9168512
- Endcapped:
- No
- No
- No
- pH range:
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L1
- L1
- L1