Order Entry
Germany
ContactUsLinkComponent
Cross beater mill, SK 300
Cross beater mill, SK 300
Catalog # RETS20.751.0003
Supplier:  Retsch GmbH
undefined
Cross beater mill, SK 300
Catalog # RETS20.751.0003
Supplier:  Retsch GmbH

Specifications

  • Final fineness:
    d90 <100 µm
  • Material feed size:
    <25 mm
  • Speed range:
    2000 - 4000 min⁻¹
  • Description:
    SK 300, 200–240 V, 50/60 Hz, stainless steel grinding assembly, cross beater and baffle plates
  • Model:
    SK 100
  • Circumferential speed:
    15 - 31 m/s
  • Power consumption:
    1100 W
  • Weight:
    ~45 kg
  • W×D×H:
    500×400×510 mm
  • Pk:
    1

Specifications

About this item

The Cross Beater Mill SK 300 is used for batchwise or continuous primary and fine size reduction. This robust mill can be operated in laboratories but also in production environments under rougher conditions.

  • Suitable for batchwise operation of large quantities
  • Material feed size up to 25 mm
  • Defined final fineness d90 <100 µm* due to bottom sieves with aperture sizes from 0,12 to 10 mm
  • Quick cleaning thanks to push-fit rotor and removable grinding insert
  • Ring-type filter and collecting vessel with convenient, dust-tight bayonet locking mechanism
  • Quick-action door lock and motor brake
  • Optional cyclone for improved material discharge and additional cooling

* Depending on feed material and accessories used

Ordering information: Please order base frame and bottom sieve separately.
Delivery: Supplied with cross beater, baffle plates, 240 mm filter hose and collecting receptacle.
Caution: * Depending on feed material and accessories used

Stainless steel sieves

Product Information