HPLC columns, Allure® Biphenyl (USP L11)
Supplier: Restek
Certificates
About this item
Highly retentive and selective for aromatic and unsaturated compounds. Increased retention and selectivity, compared to phenyl phases. Excellent selectivity for steroids, tetracyclines, explosives and other unsaturated compounds.
Specifications
- Catalog No:
- REST9166552
- REST9166551
- REST9166562
- REST9166525
- REST9166565
- REST9166572
- REST9166532
- REST9166531
- REST9166511
- REST9166512
- REST9166575
- REST9166555
- Carbon load:
- 23%
- 23%
- 23%
- 23%
- 23%
- 23%
- 23%
- 23%
- 23%
- 23%
- 23%
- 23%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11