HPLC columns, Ultra PFP (USP L43)
Supplier: Restek
Certificates
About this item
Ultra PFP columns are with a pentafluorophenyl phase and has unique selectivity for compounds containing organohalogens or other basic functional groups.
Specifications
- Catalog No:
- REST9176333
- REST9176513
- REST9176565
- REST9176313
- REST9176533
- REST917950210
- REST9176573
- REST9176332
- REST9176353
- REST9176523
- REST9176575
- REST9176552
- REST9176553
- REST917950212
- Carbon load:
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- 7%
- Endcapped:
- Yes, Yes
- Yes, Yes
- Yes, Yes
- Yes, Yes
- Yes, Yes
- Yes
- Yes, Yes
- Yes, Yes
- Yes, Yes
- Yes, Yes
- Yes, Yes
- Yes, Yes
- Yes, Yes
- Yes
- pH range:
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L43, L43
- L43, L43
- L43, L43
- L43, L43
- L43, L43
- L43
- L43, L43
- L43, L43
- L43, L43
- L43, L43
- L43, L43
- L43, L43
- L43, L43
- L43