HPLC columns, Ultra IBD (USP L68)
Supplier: Restek
Certificates
About this item
Ultra IBD is a polar-embedded column that acts as a strong hydrogen bonder. With a unique polar group this column is very retentive and selective for acids. It also provides symmetrical peak shape for strong bases. This columns are compatible with 100% aqueous mobile phases and can be used under reversed-phase or HILIC conditions to retain very polar, ionic compounds in highly organic mobile phases.
Specifications
- Catalog No:
- REST9175565
- REST917550210
- REST9175571
- REST9175572
- REST917550212
- REST9175573
- REST9175555
- REST9175561
- REST9175562
- REST9175563
- REST9175511
- REST9175512
- REST9175513
- REST9175552
- REST9175553
- REST9175361
- REST9175362
- REST9175363
- REST9175365
- REST9175352
- REST9175355
- REST9175332
- REST9175535
- REST9175575
- REST9175333
- REST9175551
- REST9175335
- REST9175351
- REST9175525
- REST9175312
- REST9175531
- REST9175532
- REST9175315
- REST9175331
- REST9175533
- REST9175515
- REST9175521
- REST9175522
- REST9175523
- Carbon load:
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- 12%
- Endcapped:
- No, No
- No
- No, No
- No, No
- No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- No, No
- pH range:
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- 2,5 - 8
- Temperature limit:
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- 80 °C
- USP code:
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68
- L68