Order Entry
Germany
ContactUsLinkComponent
VWR®, Digital Stopwatch, Jumbo
VWR®, Digital Stopwatch, Jumbo
Catalog # 609-0211
Supplier:  VWR Collection
undefined
VWR®, Digital Stopwatch, Jumbo
Catalog # 609-0211
Supplier:  VWR Collection

Specifications

  • Colour:
    Grey
  • Description:
    Digital stopwatch, Jumbo
  • Seq:
    01
  • W×D×H:
    76,2×12,7×63,5 mm
  • Accuracy:
    ±0,001 %
  • Pk:
    1

Specifications

About this item

Digital stopwatch with large digits (12,7 mm) for easy reading.

  • Timing capacity: 23 hours, 59 minutes, 59 seconds
  • ¹/₁₀₀ second resolution for the first 30 minutes, continues with a 1 second resolution
  • Functions: Single action, time-out, cumulative split and continuous timing
  • Clock function (time of day, AM/PM, date, day of the week, 'time of day' alarm)
  • Water-resistant, O-ring seal, and shock resistant ABS plastic case with non slip rubber sides
Certifications: Compliance with ISO/IEC 17025; accredited by A2LA indicating traceability to standards provided by NIST.
Delivery: Supplied with lanyard, detachable clip, Velcro®, battery and certificate.