Order Entry
Germany
Orders LinkContactUsLinkComponent
Gouges, Aesculap®

Gouges, Aesculap®

Supplier:   Aesculap
Gouges, Aesculap®
Supplier:  Aesculap
Certificates
Gouges, Aesculap®

58 Options Available Below

Product Details & Documents
Product Family Options

Product Information

  • Type
    Width
    Length
    Availability
    Price
  • Gouge
    -
    4 mm
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL130R
  • Gouge
    -
    6 mm
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL132R
  • Gouge
    -
    8 mm
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL134R
  • Gouge
    -
    10 mm
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL136R
  • Gouge
    -
    12 mm
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL138R
  • Gouge
    Alexander
    7 mm
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL343R
  • Gouge
    Alexander
    9 mm
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL345R
  • Gouge
    Alexander
    11 mm
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL347R
  • Gouge
    Lexer
    5 mm
    220 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL411R
  • Gouge
    Lexer
    7 mm
    220 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL412R
  • Gouge
    Lexer
    10 mm
    220 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL413R
  • Gouge
    Lexer
    15 mm
    220 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL415R
  • Gouge
    Lexer
    20 mm
    220 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL416R
  • Gouge
    Lexer
    25 mm
    220 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL417R
  • Gouge
    Lexer
    30 mm
    220 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL418R
  • Gouge
    Lexer-Mini
    4 mm
    180 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL390R
  • Gouge
    Lexer-Mini
    6 mm
    180 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL391R
  • Gouge
    Lexer-Mini
    8 mm
    180 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL392R
  • Gouge
    Lexer-Mini
    10 mm
    180 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL393R
  • Gouge
    Lexer-Mini
    12 mm
    180 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL394R
  • Gouge
    Lucas
    3 mm
    160 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCDO715R
  • Gouge
    Lucas
    5 mm
    160 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCDO717R
  • Gouge
    Mannerfelt
    3 mm
    155 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL153R
  • Gouge
    Partsch
    3 mm
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 56,70 €
    56,70 €
    1 * 1 ST
       56,70 €

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL213R
  • Gouge
    Partsch
    3 mm
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL223R
  • Gouge
    Partsch
    4 mm
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL214R
  • Gouge
    Partsch
    4 mm
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL224R
  • Gouge
    Partsch
    5 mm
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL215R
  • Gouge
    Partsch
    5 mm
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL225R
  • Gouge
    Partsch
    6 mm
    140 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL216R
  • Gouge
    Partsch
    6 mm
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL226R
  • Gouge
    Partsch
    7 mm
    170 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL227R
  • Gouge
    Stille
    10 mm
    205 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL573R
  • Gouge
    Stille
    12 mm
    205 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL574R
  • Gouge
    Stille
    15 mm
    205 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL575R
  • Gouge
    Stille
    20 mm
    205 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL576R
  • Gouge
    Stille
    25 mm
    205 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL577R
  • AESCFL420R
    Gouge for removing broken screws
    Gouge for removing broken screws
    Lexer
    9 mm
    220 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL420R
  • AESCFL701R
    Gouge for scoliose operating
    Gouge for scoliose operating
    Zielke
    5,5 mm
    230 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL701R
  • AESCFL702R
    Gouge for scoliose operating
    Gouge for scoliose operating
    Zielke
    9 mm
    230 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL702R
  • AESCFL583R
    Gouge for taking grafts fro the ribs
    Gouge for taking grafts fro the ribs
    Walter
    10 mm
    205 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL583R
  • AESCFL585R
    Gouge for taking grafts fro the ribs
    Gouge for taking grafts fro the ribs
    Walter
    15 mm
    205 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL585R
  • AESCND121R
    Gouge, inclined backward
    Gouge, inclined backward
    Wagner
    9 mm
    340 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCND121R
  • AESCND123R
    Gouge, inclined backward
    Gouge, inclined backward
    Wagner
    15 mm
    340 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCND123R
  • AESCND120R
    Gouge, inclined forward
    Gouge, inclined forward
    Wagner
    9 mm
    340 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCND120R
  • AESCND122R
    Gouge, inclined forward
    Gouge, inclined forward
    Wagner
    15 mm
    340 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCND122R
  • AESCND124R
    Gouge, straight
    Gouge, straight
    Wagner
    9 mm
    340 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCND124R
  • AESCND125R
    Gouge, straight
    Gouge, straight
    Wagner
    15 mm
    340 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCND125R
  • AESCOL316R
    Gouge, round cutting
    Gouge, round cutting
    Freer
    150 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCOL316R
  • AESCFL437R
    Lamina gouge, cranked
    Lamina gouge, cranked
    Capener
    6 mm
    235 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL437R
  • AESCFL438R
    Lamina gouge, cranked
    Lamina gouge, cranked
    Capener
    8 mm
    235 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL438R
  • AESCFL439R
    Lamina gouge, cranked
    Lamina gouge, cranked
    Capener
    11 mm
    235 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL439R
  • AESCFL440R
    Lamina gouge, cranked
    Lamina gouge, cranked
    Capener
    16 mm
    235 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL440R
  • AESCFL441R
    Spongiosa gouge
    Spongiosa gouge
    -
    5 mm
    250 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL441R
  • AESCFL443R
    Spongiosa gouge
    Spongiosa gouge
    -
    10 mm
    250 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL443R
  • AESCFL445R
    Spongiosa gouge
    Spongiosa gouge
    -
    15 mm
    250 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL445R
  • AESCFL423R
    Spongiosa gouge
    Spongiosa gouge
    Lexer
    10 mm
    280 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCFL423R
  • AESCND118R
    Swan neck gouge, double curved
    Swan neck gouge, double curved
    -
    25 mm
    290 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    AESCND118R