Order Entry
Germany
ContactUsLinkComponent
Gas detection tubes for benzene
Gas detection tubes for benzene
Supplier:  Dräger
Certificates
undefined
Gas detection tubes for benzene
Supplier:  Dräger

Specifications

  • Catalog No:
  • 151-0169
  • DRAE8103691
  • 118-0289
  • 118-0317
  • DRAE6718801
  • Colour change:
  • White to brown grey
  • Light grey to dark grey to black
  • White to brown green
  • White to red brown
  • White to red brown
  • Humidity:
  • 1 - 15 mg/l H₂O
  • 3 - 15 mg/l H₂O
  • ≤ 30 mg/l H₂O
  • ≤ 50 mg/l H₂O
  • Measurement time:
  • 8 minutes
  • 8 minutes
  • 4 minutes
  • 3 minutes
  • No. of strokes:
  • 20
  • 20
  • 20 - 2
  • 15 - 2
  • Standard deviation:
  • ±10 - 15 %
  • ±10 - 15 %
  • ±30 %
  • ±30 %
  • Standard range:
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Calibrated at 20 °C and 1013 hPa
  • Temperature range:
  • 0…40 °C
  • 0…40 °C
  • 0…30 °C
  • 0…40 °C

Specifications