Order Entry
Germany
ContactUsLinkComponent
Drying ovens with forced convection FED series, Avantgarde.Line
Drying ovens with forced convection FED series, Avantgarde.Line
Supplier:  Binder
Certificates
undefined
Drying ovens with forced convection FED series, Avantgarde.Line
Supplier:  Binder

Specifications

  • Catalog No:
  • BIND9010-0301
  • 466-0483
  • 466-0482
  • 466-0484
  • Model:
  • FED 720
  • FED 115
  • FED 56
  • FED 260
  • Temperature fluctuation (time):
  • ±0,6 @ 150 °C
  • ±0,3 °C @ 150 °C
  • ±0,3 °C @ 150 °C
  • ±0,3 °C @ 150 °C
  • Temperature range:
  • Ambient +12…300 °C
  • Ambient +10…300 °C
  • Ambient +10…300 °C
  • Ambient +10…300 °C
  • Temperature variation (spatial):
  • ±2,0 °C @ 150 °C
  • ±1,4 °C @ 150 °C
  • ±1,2 °C @ 150 °C
  • ±1,2 °C @ 150 °C
  • Capacity:
  • 741 L
  • 116 L
  • 60 L
  • 259 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Max. load per shelf:
  • 45 kg
  • 30 kg
  • 30 kg
  • 40 kg
  • Nominal power consumption:
  • 4500 W
  • 1300 W
  • 1100 W
  • 2300 W
  • Weight:
  • 195 kg
  • 50 kg
  • 40 kg
  • 84 kg

Specifications

Related Information

Frequently Bought Together