Order Entry
Germany
ContactUsLinkComponent
 
Magnetic stirrers, Cimarec+™
 
undefined
Magnetic stirrers, Cimarec+™

 

  • Catalog No:
  • BARNS88857105
  • BARNS88854105
  • BARNS88850105
  • Model:
  • Cimarec+ stirrer
  • Cimarec+ stirrer
  • Cimarec+ stirrer
  • Speed range:
  • 50 - 1500 min⁻¹
  • 50 - 1500 min⁻¹
  • 50 - 1500 min⁻¹
  • Max. stirring capacity H₂O:
  • 12 L
  • 12 L
  • 12 L
  • Power input:
  • 24 W
  • 24 W
  • 24 W
  • Plate material:
  • Ceramic
  • Ceramic
  • Ceramic
  • Plate dimensions:
  • 184×184 mm
  • 108×108 mm
  • 260×260 mm
  • Weight:
  • 4,9 kg
  • 3,1 kg
  • 6,0 kg
  • W×D×H:
  • 208×330×97 mm
  • 127×254×91 mm
  • 287×411×102 mm