UHPLC columns, Accucore™ Vanquish™ C18+
Supplier: Thermo Fisher Scientific
Certificates
About this item
These UHPLC columns feature 1,5 µm solid core particles and combine the benefits of a solid core material and the increased chromatographic efficiency of a sub 2 µm particle.
- High resolution - high efficiency allows separation of very complex matrices
- Fast separation - solid core particles help generate high speed, high resolution separations
- Sharp, tall peak shape
Limited Time Sale
Select items below are currently on sale
Specifications
- Catalog No:
- 555-6750
- 555-6748
- 555-6749
- Carbon load:
- 8%
- 8%
- Endcapped:
- Yes
- Yes
- Max. pressure:
- 1500 bar
- 1500 bar
- pH range:
- 2 - 9
- 2 - 9
- Surface area:
- 115 m²/g
- 115 m²/g
- Temperature limit:
- 70 °C
- 70 °C