Gloves, neoprene/nitrile, JACKSON SAFETY* G29
112-4377
- Glove size:S
- Packed:50/box
- Ambidextrous / hand-specific:Ambidextrous
- Anti-static:+
- Disposable / reusable:Disposable
- Latex / latex-free:Latex-free
- Powdered / powder-free:Powder-free
- Colour:Blue
- Length:295 mm
- Seq:02
- Model:G29
- EN norm:EN 374, EN 388 (2XXXX)
- Cuff style:Beaded
- Finger thickness:0,32 mm
- Palm thickness:0,23 mm
- Finish:Textured fingertips
- Pk:50
These disposable solvent gloves are suitable for various applications and offer reliable protection against a wide range of aggressive chemicals like Isopropanol, Skydrol®, Frekote®.
- Made of two thin layers of neoprene and nitrile, blue on outside and white on donning side
- Provide low chemical protection against splashes and basic abrasion resistance
- Ideal for handling of hydraulic fluids, oils and greases in the aerospace industry
- Textured fingertips for wet or dry grip
- Silicone- and latex-free
- Anti-static properties according to EN 1149-3
Specifically designed for Aerospace and Automotive customers to provide the best compromise between protection and dexterity. Also suitable for many other applications such as chemical handling, cleaning tasks, light assembly tasks and paint and spray shops.
: EN 374, EN 388 (2XXXX); Cat. III; AQL 0,65.