Digital thermo-hygrometer
Catalog # MOIN9222AT
Supplier: MOINEAU
Specifications
- Range:−50...+70 °C; 20 - 100% RH
- Resolution:0,1 °C / 1%
- Weight:200 g
- W×D×H:80×20×110 mm
- Accuracy:±1 °C / ± 3% RH
- Pk:1
Specifications
About this item
This small thermo-hygrometer can be used for outdoor and indoor measurements.
- Large and easy-to-read display
- Storage of Min/Max values
- Steel probe with 3 m cable
Delivery: Supplied with wall-mount and batteries (2× AAA).