Order Entry
Germany
ContactUsLinkComponent
 
Rain and snow gauge
  628-2241
undefined
Rain and snow gauge
  628-2241

 

  • Weight:
    870 g
  • Description:
    Prof. Hellman rain and snow gauge, 310×110 mm
  • Pk:
    1

 

 

Stainless steel rain gauge.

  • Prof. Hellmann rain and snow gauge
  • Compact design with measuring cylinder (250 ml)
  • High-quality stainless steel housing