Order Entry
Germany
Orders LinkContactUsLinkComponent
Reference electrode, DX202-SC

Reference electrode, DX202-SC

Reference electrode, DX202-SC, DX202-SC, 0 - 14, 0...+60 °C, Plastic, 12×149,5 mm, S7 screw cap, detachable cable, Hydrofluoric acid containing samples
Catalog # METN51109295
Supplier:   Mettler - Toledo
Reference electrode, DX202-SC
Catalog # METN51109295
Supplier:  Mettler - Toledo
Reference electrode, DX202-SC
Reference electrode, DX202-SC

Reference electrode, DX202-SC, DX202-SC, 0 - 14, 0...+60 °C, Plastic, 12×149,5 mm, S7 screw cap, detachable cable, Hydrofluoric acid containing samples

Price
695,86 €
Log in for availability
1 * 1 ST
Product Details & Documents

Reference electrode with break-proof plastic shaft and S7 connector.

  • Reference electrode with break-proof plastic shaft
  • Screwable, exchangeable outer shaft containing fixed outer fiber junction
  • Movable sleeve adapter for position adjustment
  • Suitable as an electrical reference in ion selective measurements
  • Ideal for applications in hydrofluoric acid containing samples

Material: Plastic
mV range: ±2000

Ordering information: Bridge electrolytes (3 mol/L KCl, 1 mol/L KNO₃, 20 ml each) included in standard delivery

Specifications
  • Connection:
    S7 screw cap, detachable cable
  • Ø×L:
    12×149,5 mm
  • For:
    Hydrofluoric acid containing samples
  • Type:
    DX202-SC
  • Description:
    Reference electrode, DX202-SC
  • Material:
    Plastic
  • Temp.:
    0...+60 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.