Thermostatic water bath
Catalog # HECH43180010
Supplier: GLASWARENFABRIK KARL HECHT
Specifications
- Temp.:100 °C
- Weight:3 kg
- Capacity:5 L
- W×D×H:120×130×330 mm
- Bath W×D×H:120×130×330 mm
- Pk:1
- Power:1000 W
Specifications
About this item
The Thermostatic waterbath, CE certified is fully electronic wear-free temperature control with digital display. Temperature control with adjustable nominal value limit and alarm circuit.
- Themperature stability of ± 0,1 K
- Operating temperature range with external cooling of −30 °C upto +100 °C