Order Entry
Germany
ContactUsLinkComponent
Hot extractors according to Randall
Hot extractors according to Randall
Catalog # BEHRB00218451
Supplier:  BEHR
undefined
Hot extractors according to Randall
Catalog # BEHRB00218451
Supplier:  BEHR

Specifications

  • Description:
    E 4 for 4 six positions
  • Seq:
    01
  • Model:
    E 4
  • Power consumption:
    1440 W
  • Weight:
    34 kg
  • W×D×H:
    550×420×670 mm
  • No. of samples:
    4
  • Pk:
    1

Specifications

About this item

These extractors can be used to separate a substance or a group of elements from samples according to the Randall technique. It features lever assembly to raise and lower the extraction unit into/out of the heating chamber.

  • Several times faster than Soxhlet extraction
  • Every heating positions has a seperate temperature control
  • Unit equipped with screw fasteners ensures safety
Delivery: Unit supplied with 1 set of extraction thimbles (100 ml).