Chemically resistant vacuum pumps, V-100
: BUCHI
Diaphragm vacuum pump is made up PTFE and it is chemically resistant with a space saving design. It meets all the needs of vacuum generation. It is usable for multiple applications such as evaporation, drying, concentration, suction straining and filteration. It is a maximum longevity product due to robost and stable design and integrated ECO² mode.
The on and off is regulated by interface I-100 and it is optimally suited to Rotavapor® R-100.
: Includes a silencer and 2 m vacuum tubing.
- Catalog No:
- BUCH11V100012
- BUCH11V100011
- BUCH11V100001
- BUCH11V100002
- Model:
- V-100
- V-100
- V-100
- V-100
- No. of stages:
- 2
- 2
- 2
- 2
- Flow rate:
- 1,5 m³/h
- 1,5 m³/h
- 1,5 m³/h
- 1,5 m³/h
- Vacuum:
- 10 mbar
- 10 mbar
- 10 mbar
- 10 mbar
- Final pressure (abs.):
- 10 mbar
- 10 mbar
- 10 mbar
- 10 mbar
- Electrical supply:
- 150 W
- 150 W
- 150 W
- 150 W
- Power connection:
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- Motor:
- DC, brushless
- DC, brushless
- DC, brushless
- DC, brushless