Order Entry
Germany
ContactUsLinkComponent
Multi filtration tester
Multi filtration tester
Catalog # STAN91600-3
Supplier:  STANHOPE SETA
undefined
Multi filtration tester
Catalog # STAN91600-3
Supplier:  STANHOPE SETA

Specifications

  • Description:
    Multi filtration tester
  • W×D×H:
    27×43×26 cm
  • Weight:
    10 kg
  • Pk:
    1

Specifications

About this item

Multi filtration tester designed to test distillate fuels including gas oil, gas turbine fuel, kerosene, diesel, biodiesel and biodiesel blends.

  • Results in less than 15 minutes
  • Automatic calculation of FBT and F-QF
  • Set alert remote alarm option
  • Interface for PC or printer

Micro filtration tester is a microprocessor controlled, provides a simple user interface using two buttons and Seta Multifunctional And Rotational Test (SMART) control feature with a backlit alphanumeric four line display.

Certifications: IP 387/D2068 and D6426 methods.
Delivery: Supplied with main lead and instruction manual.