Order Entry
Germany
ContactUsLinkComponent
Total sediment tester, Setaclean
Total sediment tester, Setaclean
Supplier:  STANHOPE SETA
Certificates
undefined
Total sediment tester, Setaclean
Supplier:  STANHOPE SETA

Specifications

  • Catalog No:
  • STAN16120-2
  • STAN16156
  • Sample size:
  • 10 ml
  • Viscosity:
  • Up to 130 m/m²/s
  • W×D×H:
  • 470×180×400 mm
  • Weight:
  • 8 kg
  • Storage temperature:
  • Maximum 100 °C

Specifications

Frequently Bought Together