Order Entry
Germany
Orders LinkContactUsLinkComponent
Nessler colour comparison tubes, KIMBLE®

Nessler colour comparison tubes, KIMBLE®

Nessler Color Comparison Tubes, 200 mm, 50 - 100 ml, 145-158 mm
Catalog # SCERSP45310-50100
Supplier:   DWK Life Sciences
Nessler colour comparison tubes, KIMBLE®
Catalog # SCERSP45310-50100
Supplier:  DWK Life Sciences
Nessler colour comparison tubes, KIMBLE®
Nessler colour comparison tubes, KIMBLE®

Nessler Color Comparison Tubes, 200 mm, 50 - 100 ml, 145-158 mm

Price
330,00 €
Log in for availability
1 * 6 ST
Product Details & Documents

Manufactured from 33 expansion, low extractable borosilicate glass.

  • Shadowless bottom of each tube transmits undistorted light
  • Rings and legend are durable white ceramic enamel
  • Matched or unmatched available

These Nessler tubes are suitable for colour comparison.

 : Glass conforms to USP Type I and ASTM E438 Type I Class A requirements.

Specifications
  • Description:
    Nessler Color Comparison Tubes
  • Length:
    200 mm
  • Seq:
    03
  • Graduation:
    50 - 100 ml
  • Scale length:
    145-158 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.