Order Entry
Germany
ContactUsLinkComponent
Mini cryocooler, –15 °C, Bel-Art ProCulture, SP Bel-Art
Mini cryocooler, –15 °C, Bel-Art ProCulture, SP Bel-Art
Catalog # BELAF188460020
undefined
Mini cryocooler, –15 °C, Bel-Art ProCulture, SP Bel-Art
Catalog # BELAF188460020

Specifications

  • For:
    12 microcentrifuge tubes 0,5/1,5 ml
  • Dimensions:
    145×100×95 mm
  • Pk:
    1

Specifications

About this item

Polycarbonate cooler body gel-filled with clear polycarbonate lid.

  • Adapters change well size to stow 0,5 ml microcentrifuge tubes
  • Small size is ideal for benchtop use
  • All polycarbonate cooler body cleans easily
  • Use to protect samples in freezers with defrost cycle and fluctuating temperatures

A non-toxic freezing gel is isolated within the walls of the cooler, guaranteeing that any labels or marks on the vials or tube are not damaged. The indexed and transparent polycarbonate lid shows tube location and matches locations printed on the cooler. There are side handles for easy carrying. Coolers can be stacked to save space and maximize freezer volume and have rubber feet to prevent slipping. Stow twelve 1,5 ml microcentrifuge tubes below 15 °C for roughly 1 hour.