Clamps, three pronged, universal
Catalog # HACH42200
Supplier: Hach
Specifications
- Spanning width:0 - 89 mm
- Length:279 mm
- Pk:1
Specifications
About this item
Aluminium, vinyl coated jaws.
- Brass pivot pin
- Jaws operate independently of solid aluminum extension rod (Ø 110 mm)