VWR®, Roller Bottles
About this item
Roller bottles are optimal vessels for large scale cell growth and multiplication, that are suitable for both research and manufacturing applications, including the growth of mammalian cells for virus propagation and bioproduction.
- Caps feature large knurls for easy grip
- Two different cap styles can be used in both open and closed systems
- Every bottle features silk-printed graduations
- Non pyrogenic
- Temperature range: –20 to +50 °C
- Every case features a labelled lot number
- Sterilised by electron beam irradiation
These vessels suit automation and fit all common roller bottle instrumentation. Vessels are available with a large area surface area for cell growth of 490, 850 and 1900 cm² for adhesion cultures and 1 or 2 litre volume, for suspension cultures. The bottles are surface treated for optimal cell attachment. Bottles with smooth surface are free from striations, to maximise usable growth area; those with ribbed surface offer a larger surface area for cell growth.
Certifications: ISO 9001, ISO 13485.
Caution: Note: Bottles are not autoclavable. *The product(s) on this page are outside the scope of the EU Directive 2019/904.
9 Options Available Below
Product Details & Documents
Roller bottles are optimal vessels for large scale cell growth and multiplication, that are suitable for both research and manufacturing applications, including the growth of mammalian cells for virus propagation and bioproduction.
- Caps feature large knurls for easy grip
- Two different cap styles can be used in both open and closed systems
- Every bottle features silk-printed graduations
- Non pyrogenic
- Temperature range: –20 to +50 °C
- Every case features a labelled lot number
- Sterilised by electron beam irradiation
These vessels suit automation and fit all common roller bottle instrumentation. Vessels are available with a large area surface area for cell growth of 490, 850 and 1900 cm² for adhesion cultures and 1 or 2 litre volume, for suspension cultures. The bottles are surface treated for optimal cell attachment. Bottles with smooth surface are free from striations, to maximise usable growth area; those with ribbed surface offer a larger surface area for cell growth.
Certifications: ISO 9001, ISO 13485.
Caution: Note: Bottles are not autoclavable. *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Certificates
Search by Lot NumberAvantor Cell Culture Solutions.pdf
Product Literature
CoC VWR Roller Bottle.pdf CoC VWR Roller Bottles Non-treated.pdf
Conformity declaration
Specifications for Product Family
Specifications
- Catalog No:
- 734-2749
- 734-2750
- 734-2752
- 734-3368
- 734-3369
- 734-3248
- 734-3249
- 734-3250
- 734-3251
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
- ISO 14001/Certificate No.: 04923E00243R0M
Specifications
Product Family Options
Roller bottles, TC treated
Product Information
- CapacityGrowth areaPackedAvailabilityPrice
- 734-2749With plug-seal capSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-2749Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - 734-2750With plug-seal capSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-2750Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - 734-2752With vented capSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-2752Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - 734-3368With plug-seal capSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3368Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - 734-3369Ribbed design, with plug-seal capRibbed design, with plug-seal cap2000 ml1900 cm²2/bag, 40/caseLog in for availability1 * 40 ST375,00 €Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3369Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - 734-3248With plug-seal capSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3248Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - 734-3249With vented capSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3249Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact
Expanded surface roller bottles, TC-treated
Product Information
- CapacityGrowth areaPackedAvailabilityPrice
- 734-3250With plug-seal capSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3250Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact - 734-3251With vented capSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3251Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001/Certificate No.: 04923E00243R0MLow Manufacturing Impact
Caps
Product Information
- Catalog #DescriptionPackedAvailabilityPrice
- Sterile vented cap indivually wrapped, green, for 2000 ml bottes1/bag, 24/caseLog in for availability1 * 24 ST90,80 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



