Order Entry
Germany
Orders LinkContactUsLinkComponent
Sampling vessel

Sampling vessel

Sampling vessel, Nickel plated brass, 950 ml, 380 mm, 80 mm
Catalog # STAN21711-0
Supplier:   STANHOPE SETA
Sampling vessel
Catalog # STAN21711-0
Supplier:  STANHOPE SETA
Sampling vessel

Sampling vessel, Nickel plated brass, 950 ml, 380 mm, 80 mm

Price
3 680,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This sampling vessel is designed for petroleum products.

  • Valve can be actuated at any depth
  • Bottom opening valve for non-pressurised use
  • Snatch cord or self actuation when the valve or its extender rod strikes the bottom of the storage tank

Used for sampling applications in the oil and gas industry.

Certifications: ASTM D4057/D4306, BS 3195 Part 1, ISO 3170

Specifications
  • Ø:
    80 mm
  • Capacity:
    950 ml
  • Description:
    Sampling vessel
  • Length:
    380 mm
  • Material:
    Nickel plated brass