Conradson test unit
Conradson test unit
Catalog # STAN10610-0
Supplier: STANHOPE SETA
Jump to:
Product Details & Documents
The Conradson test unit is used to measure for carbon residue of petroleum products.
- Cast iron tripod stand
- Skidmore and spun sheet iron crucible with cover
- Spun steel circular hood with chimney and insulation block and nichrome wire support
Certifications: ASTM D189-IP 13, D2416, BS 2000-13, FTM 791 5001, ISO 6615.
Specifications
- Description:Conradson test unit
- Cat. No.:STAN10610-0
- W×D×H:230×180×180 mm
- Weight:2100 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- Glass beads
Product Information
- Catalog #AvailabilityPrice
- Porcelain crucible
Product Information
- Catalog #AvailabilityPrice
- Burner for LP gas
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.