Order Entry
Germany
ContactUsLinkComponent
Magnetic stirrers, MIXdrive 1 XL
Magnetic stirrers, MIXdrive 1 XL
Supplier:  2MAG
Certificates
undefined
Magnetic stirrers, MIXdrive 1 XL
Supplier:  2MAG

Specifications

  • Catalog No:
  • TMAG90600
  • TMAG40601
  • Model:
  • MIXcontrol XL
  • MIXdrive 1 XL
  • Speed range:
  • 70 - 2000 min⁻¹
  • 70 - 2000 min⁻¹
  • Max. stirring capacity H₂O:
  • 40000 ml
  • Power input:
  • 20 W
  • 20 W
  • Plate material:
  • Stainless steel
  • Weight:
  • 1,9 kg
  • 4,0 kg
  • W×D×H:
  • 200×155×38 mm
  • 225×225×38 mm

Specifications