Measuring cylinders, low form, class B, borosilicate glass, KIMAX®, KIMBLE®
Catalog # KIML20032-100
Supplier: KIMBLEKONTES
Specifications
- Capacity:100 ml
- Height:156 mm
- Division:2 ml
- Pk:1
- Tolerance:2,0 ± ml
Specifications
About this item
Borosilicate glass, low form, class B.
- Calibrated to deliver (TD)
- Two pour outs are provided
- Graduations printed in durable white ceramic enamel
Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.