Order Entry
Germany
ContactUsLinkComponent
Chemistry vacuum pump, NT series
Chemistry vacuum pump, NT series
Supplier:  VACUUBRAND
Certificates
undefined
Chemistry vacuum pump, NT series
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • VACU20743300
  • VACU20743600
  • VACU20743500
  • Model:
  • MD 12C NT, with EU-plug
  • MD 12C NT +AK +EK, with EU-plug
  • MD 12C NT +EK, with EU-plug
  • No. of stages:
  • 3
  • 3
  • 3
  • Flow rate:
  • 185/205 l/min
  • 185/205 l/min
  • 185/205 l/min
  • Final pressure (abs.):
  • 2 mbar
  • 2 mbar
  • 2 mbar
  • Final pressure with gas ballast:
  • 4 mbar
  • 4 mbar
  • 4 mbar
  • Protection class:
  • IP 40
  • IP 40
  • IP 40
  • Connection on pressure side (EX):
  • Hose nozzle DN 15 mm
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Connection on suction side (IN):
  • Small flange KF DN 25
  • Small flange KF DN 25 / hose nozzle DN 15 mm
  • Small flange KF DN 25
  • Connection for cooling water:
  • -
  • 2 × hose nozzle DN 6 - 8 mm
  • 2 × hose nozzle DN 6 - 8 mm
  • ATEX approval:
  • II 3G IIC T3 X internal atm. only
  • II 3G IIC T3 X internal atm. only
  • II 3G IIC T3 X internal atm. only
  • W×D×H:
  • 533×260×359 mm
  • 616×387×395 mm
  • 528×387×395 mm
  • Weight:
  • 28,1 kg
  • 29,7 kg
  • 29,1 kg

Specifications