Order Entry
Germany
ContactUsLinkComponent
Sponges, Spontex®
Sponges, Spontex®
Catalog # KING060205/9500086
Supplier:  KING DISPOSABLES
undefined
Sponges, Spontex®
Catalog # KING060205/9500086
Supplier:  KING DISPOSABLES

Specifications

  • Colour:
    Yellow
  • L×W:
    144×101 mm
  • Seq:
    02
  • Thickness:
    28 mm
  • Pk:
    1

Specifications

About this item

These sponges are made from 100% natural and cellulose.

  • Excellent absorption
  • Tear resistant
  • Machine washable up to 90 °C with standard detergent