Weather station
Catalog # HECH43655010
Supplier: GLASWARENFABRIK KARL HECHT
Specifications
- Range:–10…+60 °C;
20 - 95 % RH - Resolution:0,1 °C
- Weight:230 g
- Description:Wireless weather station with sensor unit
- W×D×H:102×33×180 mm
- Pk:1
Specifications
About this item
This wireless weather station with sensor unit combines the features of a barometer (tendency), thermometer and hygrometer. The sensor unit can be placed at a distance of max. 100 m from the main station.
- Radio controlled clock
- With LCD display and LED indicator
- Low battery warning
- Stand-up device, wall mounting is possible
- Range dependent on building structure and sensor unit placement
W×D×H (Station): approx. 102×33×180 mm / 230 g
W×D×H (Sensor unit): approx. 43×26×160 mm / 75 g
Delivery: Supplied with 3 batteries AA 1,5 V (LR 6).